EGAMASTER

EGAMASTER 12-point impact socket wrench, non-sparking, connection size 1.1/2", wrench size 41 mm, Al-Br

  • ERIKS:14765954
  • Manufacturer:8412783782189
Image 1
Save to list

€766.35/ pieceexcl. VAT

€927.28incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Impact Socket Wrench
Connection size
1.1/2
Wrench width
41 mm
Length
80 mm
Low spark model
Yes
Weight
2200 g
Material
Aluminum bronze
VDE tested
No