
€58.70/ pieceexcl. VAT
€71.03incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 250 µm |
Connection | 3" BSP |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 272 mm |
Outer Diameter | 150 mm |