
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 134 mm |
Internal diameter | 29.5 mm |
Outer Diameter | 60 mm |