ECOPARTS

ECOPARTS Filter element P9800D13N2003

  • ERIKS:13521027
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
329 mm
Internal diameter
24 mm
Outer Diameter
53 mm