
€151.00/ pieceexcl. VAT
€182.71incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9650 D13N 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 333.5 mm |
Internal diameter | 43 mm |
Outer Diameter | 81 mm |