
€36.30/ pieceexcl. VAT
€43.92incl. VAT
Sold per: 33Min. order: 33
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 120 mm |
Internal diameter | 24.5 mm |
Outer Diameter | 53 mm |