
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | M/N |
Code digit | N 0250 DN 3 040 V3,5 FKM |
Size | 250 |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3.5 bar |
End caps material | Sheet metal |
Material sealing | FKM (FPM) |
Length of filter element | 248.5 mm |
Internal diameter | 40.3 mm |
Outer Diameter | 78.5 mm |