
€17.90/ pieceexcl. VAT
€21.66incl. VAT
17 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 72 mm |
Internal diameter | 24.5 mm |
Outer Diameter | 52 mm |