
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Code digit | MH 11122 DN 1 006 |
Filter element material | Cellulose |
Filter fineness | 6 µm |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 73 mm |
Internal diameter | 60 mm |
Outer Diameter | 98 mm |