
€112.00/ pieceexcl. VAT
€135.52incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Code digit | MF 51559 DN 1 006 |
Filter element material | Cellulose |
Filter fineness | 6 µm |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 579 mm |
Internal diameter | 64.2 mm |
Outer Diameter | 100 mm |