
€215.00/ pieceexcl. VAT
€260.15incl. VAT
Sold per: 11Min. order: 11
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | I |
Code digit | I 450 DH 2 025 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 25 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 415 mm |
Internal diameter | 34.1 mm |
Outer Diameter | 60 mm |