
€400.00/ pieceexcl. VAT
€484.00incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 1300 RN 2 010 V3,0 FKM DRG50 |
Filter element material | Synthetic fleece |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 3 bar |
End caps material | Plastic |
Material sealing | FKM (FPM) |
Length of filter element | 483 mm |
Internal diameter | 96.3 mm |
Outer Diameter | 143 mm |