ECOPARTS

ECOPARTS Filter element H0660RN3050

  • ERIKS:14040039
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
50 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
331 mm
Internal diameter
65 mm
Outer Diameter
114 mm