
€169.00/ pieceexcl. VAT
€204.49incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Synthetic fleece |
Filter fineness | 20 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 326.8 mm |
Internal diameter | 48.1 mm |
Outer Diameter | 90.5 mm |
€169.00/ pieceexcl. VAT
€204.49incl. VAT
Estimated delivery date - 17/12/2026