
€62.20/ pieceexcl. VAT
€75.26incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0030 DH 2 010 FKM |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | FKM (FPM) |
Length of filter element | 94.2 mm |
Internal diameter | 12.3 mm |
Outer Diameter | 35 mm |