
€51.90/ pieceexcl. VAT
€62.80incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | H |
Code digit | H 0030 DH 2 006 |
Filter element material | Fiber glass |
Filter fineness | 6 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 94.2 mm |
Internal diameter | 12.3 mm |
Outer Diameter | 35 mm |