
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
Connection | 1.3/8"-12 UNF |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 241.5 mm |
Outer Diameter | 95 mm |