
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 25 µm |
Type of filter element | Air filter element |
Material sealing | NBR |
Length of filter element | 72 mm |
Internal diameter | 92 mm |
Outer Diameter | 135 mm |