
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 25 µm |
Connection | M16x1,5 |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 76 mm |
Outer Diameter | 41.5 mm |