
€153.00/ pieceexcl. VAT
€185.13incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 25 µm |
Connection | M16x1,5 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 106 mm |
Outer Diameter | 42.5 mm |