
€108.00/ pieceexcl. VAT
€130.68incl. VAT
20 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Type of filter element | Strainer filter |
Material sealing | NBR |