
€96.50/ pieceexcl. VAT
€116.77incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 228 mm |
Internal diameter | 50 mm |
Outer Diameter | 84 mm |