
€558.00/ pieceexcl. VAT
€675.18incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Code digit | 891 030 CC SMX 6 |
Filter element material | Fiber glass |
Filter fineness | 6 µm |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 917 mm |
Internal diameter | 91 mm |
Outer Diameter | 150.2 mm |