




€21.08/ pieceexcl. VAT
€25.51incl. VAT
24 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1315 |
Model | Welding nipple |
Process connection | Welding end |
Size process connection | 14,9 |
Connection instrument side | External thread right hand |
Size instrument connection | 1/2" BSPP(G) |
Material | Steel |
Max. operating pressure | 400 bar |
G | 1/2" BSPP(G) |
A | 3.5 |
B | 20 mm |
C | 5 mm |
D | 14.9 mm |
L | 40 mm |