ECON®

ECON® Vane positioner Type: 4025X Stainless steel 316L Suitable for: Gearbox Type: 4025 Series: AB-550W

  • ERIKS:14582948
  • Manufacturer:8716901148698
Image 1
Save to list

€75.00/ pieceexcl. VAT

€90.75incl. VAT

42 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4025X
Material
Stainless steel 316L
Material quality class
1.4404
Suitable for
Gearbox
Type
4025
Series
AB
Model
550W