ECON®

ECON® Vane positioner Type: 4025X Stainless steel 316L Suitable for: Gearbox Type: 4025 Series: AB-210W

  • ERIKS:14582954
  • Manufacturer:8716901148568
Image 1
Save to list

€59.00/ pieceexcl. VAT

€71.39incl. VAT

145 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4025X
Material
Stainless steel 316L
Material quality class
1.4404
Suitable for
Gearbox
Type
4025
Series
AB
Model
210W