ECON®

ECON® Vane positioner Type: 4025X Stainless steel 316L Suitable for: Gearbox Type: 4025 Series: AB-150W

  • ERIKS:14582955
  • Manufacturer:8716901148667
Image 1
Save to list

€53.60/ pieceexcl. VAT

€64.86incl. VAT

46 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4025X
Material
Stainless steel 316L
Material quality class
1.4404
Suitable for
Gearbox
Type
4025
Series
AB
Model
150W