




43,78 €/ pieceexcl. VAT
52,97 €incl. VAT
32 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | V-port ball 90° |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | 1/4" - 3/8" - 1/2" |
Angle (degrees) | 90° |
Suitable from year of construction | 2017 |
171,00 €/ pieceexcl. VAT
206,91 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026