

€65.62/ pieceexcl. VAT
€79.40incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7249X |
Execution | V-port ball 30° |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | DN15 - 1/2" |
Angle (degrees) | 30° |