




€144.93/ pieceexcl. VAT
€175.37incl. VAT
15 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | V-port ball 30° |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | 1.1/2" (40) |
DN reduced bore | 2" (50) |
Angle (degrees) | 30° |
Suitable from year of construction | 2017 |
€171.00/ pieceexcl. VAT
€206.91incl. VAT
14 In stock - Estimated delivery date 13/11/2026