




€6,720.00/ pieceexcl. VAT
€8,131.20incl. VAT
Estimated delivery date - 18/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6249 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Paint min. 60 µm |
Nominal inner diameter | DN200 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 4 |
Face to Face length | 502 mm |
Manual operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F14 |
Bore | Full bore |
Material ball | ASTM A182 F316 |
Seat material | TFM 1600 |
Spindle material | ASTM 276 S31803 A (F51) |
Primary spindle seal material | 50% SS + 50% PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | SWG 316L/Graphite |
DN | DN200 |
Pressure class | PN40 |
d | 201 mm |
L | 502 mm |
H | 424 mm |
Weight | 240 kg |