

€90.40/ pieceexcl. VAT
€109.38incl. VAT
19 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4001B |
Execution | Tilting handle |
Suitable for type/series | 46-57-58-60 |
Compatible with DN | DN200 |
Actuator material | Ductile cast iron |
Suitable from year of construction | 2023 |