ECON®

ECON® Temperature sensor fig. 30200 Pt100 stainless steel measuring range -50 - 180 °C insert length 50 mm 1/2" BSPP

  • ERIKS:13674105
  • Manufacturer:8716901104113
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€130.90/ pieceexcl. VAT

€158.39incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
30200
Model
Temperature sensor
Type of connection head
Type MAA
Measuring element
Pt100 2 wires
Accuracy class
Class B IEC 60751
Measuring insert
Not replaceable
Measuring range
from -50 to 180 °C
With display
No
Process connection
External thread
Size process connection
1/2" BSPP(G)
With neck
No
With pocket tube
No
Sensor diameter
6 mm
Insert length
50 mm
Process connection material
Stainless steel 316
Material connection head
Aluminium
Sensor material
Stainless steel 316
Electrical connection
Cable entry M16 x 1.5
Level of protection (IP value)
IP54
Ambient temperature
from -40 to 100 °C