






€147.90/ pieceexcl. VAT
€178.96incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 30200 |
Model | Temperature sensor |
Type of connection head | Type MAA |
Measuring element | Pt100 2 wires |
Accuracy class | Class B IEC 60751 |
Measuring insert | Not replaceable |
Measuring range | from -50 to 180 °C |
With display | No |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With neck | No |
With pocket tube | No |
Sensor diameter | 6 mm |
Insert length | 100 mm |
Process connection material | Stainless steel 316 |
Material connection head | Aluminium |
Sensor material | Stainless steel 316 |
Electrical connection | Cable entry M16 x 1.5 |
Level of protection (IP value) | IP54 |
Ambient temperature | from -40 to 100 °C |