






€118.58/ pieceexcl. VAT
€143.48incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 30060 |
Model | Temperature sensor |
Measuring element | Pt100 3 wires |
Accuracy class | Class B IEC 60751 |
Measuring insert | Not replaceable |
Measuring range | from -30 to 200 °C |
With display | No |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With pocket tube | No |
Sensor diameter | 6 mm |
Insert length | 100 mm |
Process connection material | Stainless steel 316 |
Sensor material | Stainless steel 316L |
Cable material | PVC |
Electrical connection | Connection cable |
Length connecting cord | 2000 mm |
Level of protection (IP value) | IP65 |
Ambient temperature | from -30 to 70 °C |