ECON®

ECON® Tank content gauge fig. 8370 series FL2XJ2X stainless steel R160 measuring range 0.1 - 10 m³ length of capillary 2 m PN16 DN25

  • ERIKS:14382611
  • Manufacturer:8716901131997
Image 1
Save to list
Not available in webshop
Estimated delivery date - 02/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
FL2XJ2X
Type
8370
Model
Tank content gauge
Measuring range
from 0.1 to 10
Measuring unit
m³
Accuracy class
1.6 %
Type of diaphragm
Inner lying
Process connection
Flange
Size process connection
DN25
Membrane material
Stainless steel 316 (1.4401)
Process connection material
Stainless steel 316 (1.4401)
Level of protection (IP value)
IP45
Medium temperature
from -20 to 50 °C
Ambient temperature
from -20 to 50 °C
Approvals
Lloyd's Register type approval