






436,00 €/ pieceexcl. VAT
527,56 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8964EX |
Model | Swivel connector |
Connection | Flange |
Nominal inner diameter | DN20 |
Pressure rating flange | PN40 |
Pressure rating | PN40 |
Housing material | Stainless steel |
Abbreviation name of material | AISI 304 |
Material quality | 1.4301 |
Flange material | Stainless steel |