ECON®

ECON® Swivel connector Type: 8964EX Stainless steel AISI 304 DN15 1/2" BSPP(G)

  • ERIKS:12726720
  • Manufacturer:8716901046642
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Econ® stainless steel universal (swivel) connection piece for bell jar steam traps (Type 8964E) fitted with a universal swivel connector. This swivel connector allows the steam trap to be mounted vertically regardless of the direction of the pipe. The steam trap can also be easily removed by means of two bolts, simplifying maintenance and replacement.

The ECON® flanged universal (swivel) connectors are off-centre so that the standard bucket trap can be mounted.
As a consequence, for both vertical and horizontal mounting, just one type of steam trap can suffice.
The flanged version is available with both steel and stainless steel flanges.
Save to list

€103.00/ pieceexcl. VAT

€124.63incl. VAT

75 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
8964EX
Model
Swivel connector
Connection
Socket weld
Connection size
1/2" BSPP(G)
Nominal inner diameter
DN15
Housing material
Stainless steel
Abbreviation name of material
AISI 304
Material quality
1.4301