





€465.50/ pieceexcl. VAT
€563.26incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 21543 |
Execution | Switchbox |
Switch model | Reedcontact/potentiometer |
Type of switch | Mechanical |
Switching function | Normally open (NO) |
Number of switches | 1 |
Suitable for actuator | EDH/ESH |
Supply voltage | 24V DC |
Explosion-proof | No |
Electrical connection | 1x M25x1,5 |
Level of protection (IP value) | IP68 |
Solenoid connection | No |
Material housing | Plastic |
Material shaft | Stainless steel |
O-ring material | NBR |
Ambient temperature | from -20 to 80 °C |
Approvals | LRS |