





€317.50/ pieceexcl. VAT
€384.18incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 21440 |
Execution | Switchbox |
Switch model | Reedcontact |
Type of switch | Mechanical |
Switching function | 2x Normally open (NO) |
Number of switches | 2 |
Suitable for actuator | EDL/ESL |
Supply voltage | 24V DC |
Explosion-proof | No |
Electrical connection | 1x M25x1,5 |
Level of protection (IP value) | IP68 |
Solenoid connection | No |
Material housing | Plastic |
Material shaft | Stainless steel |
O-ring material | NBR |
Ambient temperature | from -20 to 80 °C |
Approvals | LRS |