ECON®

ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN100

  • ERIKS:12990924
  • Manufacturer:8716901178190
Image 1
Image 2
Image 1
Image 2
Save to list

€1,183.00/ pieceexcl. VAT

€1,431.43incl. VAT

Estimated delivery date - 05/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1190
Mesh width of filter element
8 mm
Norm
DIN 87160
Nom. inner diameter of filter housing
DN100
Material
Stainless steel