




€548.10/ pieceexcl. VAT
€663.20incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1209 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Ductile cast iron |
Material quality | EN-JS1025 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN65 |
Connection | Flange |
Pressure rating | PN4 |
Pressure rating flange | PN10 |
Flange finish | Flat face |
Face to Face norm | EN 558, Series 48 |
Face to Face length | 240 mm |
Valve shape | Swing type |
Locking device | Yes |
Sealing | NBR |
Material disc | Rg 5 |
Material cover | EN-JS1025 |
Material cover gasket | NBR |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum pressure difference at 20 °C | 4 |