






€61.92/ pieceexcl. VAT
€74.92incl. VAT
94 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1607X |
Execution | Stem extension |
Material | Aluminium |
DN full bore | 1604 2.1/2" |
Spindle material | CW614N |
Height | 60 mm |