

€317.90/ pieceexcl. VAT
€384.66incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7645X |
Execution | Stem extension |
Material | Stainless steel |
Material quality | 1.4308 |
DN full bore | 2.1/2" - 3" |
Valve stem shape | DD |
Size valve stem | 16 mm |
Actuator mounting flange | F07/F10 |
Actuator stem shape | Square |
With locking device | No |
Length operation | 300 mm |
Material lever | Stainless steel |
Height | 100 mm |