ECON®

ECON® Steam injector fig. 857 brass 1" x 1.1/4" BSPP

  • ERIKS:11811715
  • Manufacturer:8716901087492
Image 1
Save to list

€211.50/ pieceexcl. VAT

€255.92incl. VAT

26 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
857
Housing material
Bronze
Connection
Internal thread (BSPP)
Nominal inner diameter inlet side
1" (25)
Nominal inner diameter outlet side
1.1/4" (32)