

€121.13/ pieceexcl. VAT
€146.57incl. VAT
Estimated delivery date - 03/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7444/7544/7644 |
Execution | Revision set |
Connection | Thread and weld |
DN full bore | 2.1/2" (65) |
Seat material | PTFE |
O-ring material | FPM (FKM) |
Body seal | PTFE |