

€54.40/ pieceexcl. VAT
€65.82incl. VAT
61 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Revision set |
DN full bore | 1" (25) |
DN reduced bore | 1.1/4" (32) |
Seat material | TF 4215 |
O-ring material | FPM (FKM) |
Body seal | RPTFE |
Fire safe | No |
Suitable from year of construction | 2017/2019 |