

€109.65/ pieceexcl. VAT
€132.68incl. VAT
Estimated delivery date - 16/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Revision set |
DN full bore | 1.1/4" (32) |
DN reduced bore | 1.1/2" (40) |
Seat material | RPTFE |
Body seal | RPTFE |
Fire safe | Yes |
Suitable from year of construction | 2005 |