

€132.18/ pieceexcl. VAT
€159.94incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Revision set |
DN full bore | 1.1/2" (40) |
DN reduced bore | 2" (50) |
Seat material | RPTFE |
Body seal | RPTFE |
Fire safe | Yes |
Suitable from year of construction | 2005 |