




537,63 €/ pieceexcl. VAT
650,53 €incl. VAT
42 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2920 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Coated |
Nominal inner diameter | DN65 |
Connection | Flange |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 3.6 to 88.8 l/h |
Application | CH water |
Kvs value | 83.3 m³/h |
Kv value | from 3.6 to 88.8 m³/h |
With measuring nipples | Yes |
Sealing | EPDM |
Material disc | Plastic |
Spindle material | Brass |
Material bonnet | EN-JL1040 |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 16 bar |
With position indicator | Yes |
DN | DN65 |
A | 185 mm |
H | 205 mm |
L | 290 mm |
Weight | 12.9 kg |